![iwaleddl611w27kretroe26d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447772295.jpg?preset=medium)
STANDARD PRODUCTS 6-inch 11W 120V 2700K LED Downlight, White
Description
These dimmable LED downlight kits provide exceptional light output in a sophisticated, sleek design that replicates the look of a traditional downlight but at a fraction of the energy and maintenance costs. Easily convert most 4”, 5” and 6” recessed downlights or can be surface mounted directly to a J-Box. Quick and easy installation, all mounting hardware included for retrofit or new construction. IC rated when used in an approved IC rated recessed housing.
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | LED Recessed Downlight | Voltage Rating | 120 V |
Fixture Wattage | 11 W | Lamp Type | LED |
Lamp Base | E26 | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Mounting Type | Recessed |
Housing Finish | White | UPC | 069549631519 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |