![iwaleddl613w30kretroe26d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12172932.jpg?preset=medium)
STANDARD PRODUCTS 62427 6-inch 13W 120V 3000K Dimmable LED Downlight
Description
LED downlight.
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | LED Downlight | Voltage Rating | 120 V |
Lamp Wattage | 13 W | Recessed Trim Type | 6 in Round |
Average Life | 35000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Lumens | 764 lm |
Mounting Type | Recessed | UPC | 069549624276 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |