
STANDARD PRODUCTS 4 inch Square Flat LED Gimbal Trim, White
Description
FEATURES: • Trim Type:Flat• Trim material: Diecast aluminum• Colour: White• Shape: Square• Tilt (°): 24• Size (in): 4• Diameter - mm (in): 118 (4 21/32)• Airtight: Yes
Specifications
Brand Name | Standard Products | Item Name | LED Gimbal Trim |
Type | Flat, Square, Twist-Lock | Size | 1-7/8 in dia Aperture |
Material | Die-Cast Aluminum | Color/Finish | White |
Dimensions | 4-5/8 in W x 3/8 in D x 4-5/8 in H | Application | For Downlight |
UPC | 069549654389 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 96 - UNIT - 96 |