STANDARD PRODUCTS 4 inch Round Flat LED Gimbal Trim, Brushed Nickel
Description
FEATURES: • Trim Type: Flat• Trim material: Diecast aluminum• Colour: Brushed Nickel• Shape: Round• Tilt (°): 24• Size (in): 4• Diameter - mm (in): 120 (4-23/32)• Airtight: Yes
Specifications
Brand Name | Standard Products | Item Name | LED Gimbal Trim |
Type | Flat, Round, Twist-Lock | Size | 1-7/8 in dia Aperture |
Material | Die-Cast Aluminum | Color/Finish | Brushed Nickel |
Dimensions | 4-3/4 in dia | Application | For Downlight |
UPC | 069549654372 |
Packages
1 - UNIT - 1 | 96 - UNIT - 96 |