STANDARD PRODUCTS 3 inch Round Curved LED Gimbal Trim, Brushed Nickel
Description
FEATURES: • Trim Type: Curved• Trim material: Diecast aluminum• Colour: Brushed Nickel• Shape: Round• Aperture: Round • Aperture diameter: 1 ?” (47.5 mm) • Diameter: 3 ?" (85 mm) • Installation method: Twist-lock
Specifications
Brand Name | Standard Products | Item Name | Gimbal Trim |
Mounting | Twist-Lock | Type | Round, 24° Tilt, Curved |
Size | 3 in | Material | Die-Cast Aluminum |
Color/Finish | Brushed Nickel | Dimensions | 3-11/32 in dia |
For Use With | LED Downlight | UPC | 069549654518 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |