STANDARD PRODUCTS 3 inch Round Curved LED Gimbal Trim, White
Description
FEATURES: • Trim Type: Curved• Trim material: Diecast aluminum• Colour: White• Shape: Round• Aperture: Round • Aperture diameter: 1 ?” (47.5 mm) • Diameter: 3 ?" (85 mm) • Installation method: Twist-lock
Specifications
Brand Name | Standard Products | Item Name | LED Gimbal Trim |
Type | Curved, Round, Twist-Lock | Size | 1-7/8 in dia Aperture |
Material | Die-Cast Aluminum | Color/Finish | White |
Dimensions | 3-3/8 in dia | Application | For Downlight |
UPC | 069549654501 |
Packages
1 - UNIT - 1 | 96 - UNIT - 96 |