7W 120V 4000K LED Gimbal Downlight, White
Description
The adjustable residential Gimbal downlight is made for your new construction or remodeler and allows you to direct the light where needed. Moreover, LED Gimbal Downlights are easy to install and the module and trim combination will fit any application
Specifications
Brand Name | Standard Products | Item Name | LED Downlight |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 7 W | DLC | N |
Beam Angle | 40° | Recessed Trim Type | Gimbal |
Average Life | 36000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Clear Polycarbonate | Lumens | 620 lm |
Enclosure Type | IP44 | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 2-17/32 in dia x 1-31/32 in |
Standards | cETLus Listed, Energy Star® Certified, FCC Compliant | UPC | 069549654211 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |