STANDARD PRODUCTS 63222 11.8W 120V 3000K FlexLED LED Module
Description
FlexLED LED modules produce an exceptional combination of performance and light quality from its compact design, producing up to 750 lumens of brilliant white light while consuming a maximum of 11.8 watts. The light engine exceeds ENERGY STAR® requirements and is certified to the high efficacy standards of California Title 24, including CRIs above 94. FEATURES:• High quality die cast aluminum housing• Variety of colour temperatures• Quick and tool-less twist and lock installation• Flexible design that mounts into a variety of trims and housings
Specifications
Brand Name | Standard Products | Sub Brand | FlexLED |
Item Name | LED Module | Type | Dimmable |
Voltage Rating | 120 V | Lamp Type | Warm White 3000 K 90 CRI 750 lm LED |
DLC | N | Light Output | 750 lm |
Beam Angle | 86° | Average Life | 50000 hr |
Dimensions | 3.8437 in L | For Use With | AYLV-600P, DV600P, DVELV303P, DV603P, DVCL-153P, FAELV500, LG600P, MAW600, MAELV600, MACL-153M, RRD-6NA, S-603PG, S600P, SELV300P, SCL-153P, CT103P, TG-603PGH, TGCL-153P Lutron Dimmers, ADPD703TU, H703PTU, HCL453P Legrand Dimmers, DAL06P, DLC03P, SLC03P Cooper Dimmers, IP106-7LZ, 6673-10W, 6631-2, IPE4, 6633-P, 6161, 6615, 6621-P, 6683-IW, VPE06, VP106 Leviton Dimmers, CLS-EXP-DIMU, DIN-1DIM4, GLX-DIM6, GLXX-2DIM8 Creston Dimmers, MSP300QE, ZP260QE Lightolier Dimmers |
Standards | Energy Star Certified, California Title 24 Compliant, cULus Listed | UPC | 069549632226 |