STANDARD PRODUCTS 63225 14.7W 120V 3000K FlexLED LED Module
Description
FlexLED LED modules produce an exceptional combination of performance and light quality from its compact design, producing up to 1 000 lumens of brilliant white light while consuming a maximum of 14.7 watts. The light engine exceeds ENERGY STAR® requirements and is certified to the high efficacy standards of California Title 24, including CRIs above 94. FEATURES:• High quality die cast aluminum housing• Variety of colour temperatures• Quick and tool-less twist and lock installation• Flexible design that mounts into a variety of trims and housings
Specifications
Brand Name | Standard Products | Sub Brand | FlexLED |
Item Name | LED Module | Type | Dimmable |
Voltage Rating | 120 V | Lamp Type | Warm White 3000 K 90 CRI 1000 lm LED |
DLC | N | Light Output | 1000 lm |
Beam Angle | 86° | Average Life | 50000 hr |
Dimensions | 3.8437 in L | For Use With | AYLV-600P, DV600P, DVELV303P, DV603P, DVCL-153P, FAELV500, LG600P, MAW600, MAELV600, MACL-153M, RRD-6NA, S-603PG, S600P, SELV300P, SCL-153P, CT103P, TG-603PGH, TGCL-153P Lutron Dimmers, ADPD703TU, H703PTU, HCL453P Legrand Dimmers, DAL06P, DLC03P, SLC03P Cooper Dimmers, IP106-7LZ, 6673-10W, 6631-2, IPE4, 6633-P, 6161, 6615, 6621-P, 6683-IW, VPE06, VP106 Leviton Dimmers, CLS-EXP-DIMU, DIN-1DIM4, GLX-DIM6, GLXX-2DIM8 Creston Dimmers, MSP300QE, ZP260QE Lightolier Dimmers |
Standards | Energy Star Certified, California Title 24 Compliant, cULus Listed | UPC | 069549632257 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 | 1344 - UNIT - 1344 |