Abbotsford
iwaledmod147w27kstd

STANDARD PRODUCTS 63224 14.7W 120V 2700K FlexLED LED Module

Price $35.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63224

Description

FlexLED LED modules produce an exceptional combination of performance and light quality from its compact design, producing up to 1 000 lumens of brilliant white light while consuming a maximum of 14.7 watts. The light engine exceeds ENERGY STAR® requirements and is certified to the high efficacy standards of California Title 24, including CRIs above 94. FEATURES:• High quality die cast aluminum housing• Variety of colour temperatures• Quick and tool-less twist and lock installation• Flexible design that mounts into a variety of trims and housings

Specifications

Brand Name Stanpro Sub Brand FlexLED
Item Name Complete Recessed Lighting Voltage Rating 120 VAC
Fixture Wattage 5 W DLC N
Beam Angle 86° Average Life 50000 hr
Light Color Warm White Color Temperature 2700 K
Color Rendering Index (CRI) 90+ Lumens 1000 lm
UPC 069549632240