
STANDARD PRODUCTS 6 inch 9W 120V 4000K Round Presto LED Downlight, White
Description
Presto LED downlight is an all-in-one product that will fit seamlessly into all residential lighting applications. The base model is complete with a white baffle finish, but this line also offers trims made of stamped metal that will enhance the look of the luminaire, creating a sophisticated look tailored to your decor.
Specifications
Brand Name | Standard Products | Item Name | LED Downlight |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Ceiling Opening | 140 - 162 mm |
DLC | N | Series | Presto |
Beam Angle | 110° | Recessed Trim Type | 6 in Round Baffle |
Average Life | 40000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 83 |
Lens Type | Frosted Polycarbonate | Lumens | 835 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 7-1/2 in dia x 3-1/2 in H | Standards | cULus Listed, FCC, Energy Star® Certified |
Application | For Wet Locations | UPC | 069549643307 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 384 - UNIT - 384 |