Abbotsford
iwalpdl4rnd9w27kwhstd

STANDARD PRODUCTS 4 inch 9W 120V 2700K Round LPDL LED Downlight, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63879

Description

FEATURES:FEATURES & BENEFITS:• Shape: Round• Size and type: LED Low Profile Downlight 4"• Lens type: Acrylic• Lens finish: Frosted• Hole cutting: 4 ?/16 in (106mm)• Finish colour: White• Size: 4 ¾ in (120.5 mm)• Wattage (W): 9• Voltage (VAC): 120• Beam angle: 120 °• IP Rating: 42• THD: 40%• Power factor: 0.9• CBCP: 195• CRI: 80• Color temperature (K)**: 2 700• Average life (hours): 40 000• Initial lumens (lm)*: 510• Initial lumens per watt (lm/W): 59• Operating temperature range: - 20 °C / - 4 °F to 45 °C / 113 °F

Specifications

Brand Name Standard Products Sub Brand LPDL
Item Name Recessed Downlight Fixture Type Symmetric, Direct Light Outlet
Voltage Rating 120 VAC, 1 - 10 V Dimming Fixture Wattage 9 W
Lamp Type LED Lamp Wattage 9 W
Recessed Trim Type 4 in Round Color Temperature 2700 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 510 lm
Mounting Type Ceiling Housing Finish White, Matte
Dimensions 120.5 mm OD Includes Control Unit
UPC 069549638792

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok