Abbotsford
jun2b827f1wwh

ACUITY 2 inch 120V 2700K 600LM LED Juno Round Downlight White Baffle, White Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2B-827F1-WWH

Description

The sophisticated aesthetics and smaller aperture of Juno 2-inch LED downlights and adjustables offers the “designer-look” that perfectly complements many of today’s upscale residential and commercial interiors. These ultra-efficient fixtures produce over 600 lumens of brilliant white light, while consuming as little as 10 watts. Juno 2-inch LED fixtures are offered in round or square aperture, downlight or adjustable, and a wide variety of styles and finishes. Produces over 600 lumens of brilliant white light. Available in color temperatures of 2700K, 3000K, 3500K, and 4100K with 80 CRI or 90 CRI minimum. Very low profile form factor permits installation in a wide range of applications. Approved for use in both insulated and non-insulated ceilings. Features the latest high lumen output LED array, binned to within 3-step MacAdam Ellipse. Available with optical distributions ranging from 18 – 40 degrees. Air-Loc rated LED housings and UL Listed for wet location. Two dimmable LED drivers are available; 120V only and universal 120-277V.

Specifications

Brand Name Juno Sub Brand Juno
Item Name LED Pot Light Type Downlight
Voltage Rating 120 V Lamp Type LED
Lamp Wattage 10 W Number of Lamps 1
Recessed Trim Type 2 in Round Color Temperature 2700 K
Housing Finish White Baffle, White Trim Ring Standards Energy Star Certified, IC Rated, Air-Loc
Application Recessed Commercial, Recessed Residential, Damp Location, Wet Location UPC 661209391391

Packages

1 - UNIT - 1