ACUITY 243V3T 4-inch Adjustable Angle Cut Cone Trim Clear Alzak Cone, White Trim Ring
Description
4” Adjustable Angle Cut Cone Trim Clear Alzak Cone, White Trim Ring.
Specifications
Brand Name | Juno | Item Name | Baffle Trim |
Type | Internally Adjustable, Angle Cut, Cone/Round | Size | 4 in Aperture |
Color/Finish | Clear Alzak/White | For Use With | Recessed Downlight Fixture |
Application | For Recessed Commercial, Recessed Residential, Damp Location | UPC | 661209497819 |
Packages
1 - UNIT - 1 |