
ACUITY 4-inch 90CRI 5CCT 4BE Series Switchable White LED Baffle Retrofit Downlight Module, White
Description
The 4BE Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits at 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Specifications
Brand Name | Juno | Item Name | 4 in Switchable LED Baffle Retrofit Module |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Material | Aluminum | Light Color | White |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 700 lm | Mounting Type | Recessed |
Dimensions | 5-1/4 in W x 3-1/16 in H | Standards | Energy Star Certified, California T24, T20 Certified, cCSAus Certified |
Application | Residential and Light Commercial | UPC | 194994160519 |
Packages
6 - UNIT - (6) | 504 - SKID - 504 |