Abbotsford
jun4rla06lm30k90cri120wh

ACUITY 4 inch 120V 3000K 600LM 4RLA Series LED Round Adjustable Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243V4G

Description

The Juno Basics Series 4RLA Adjustable is designed for vertical aiming up to 35° and is offered in a choice of optics: 25° narrow flood, or 65° wide flood. In this all in one design, the LED light engine is mounted directly to the housing for superior thermal management and the gimbal trim with built-in flange is made of durable die cast aluminum. The 4RLA adjustable provides over 600 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 10.5-watts input, you can expect lighting energy savings of as much as 85%.

Specifications

Brand Name Juno Item Name Recessed Trim
Type Adjustable Lamp Type LED
Recessed Trim Type 4 in Gimbal Color Temperature 3000 K
Lumens 650 lm Mounting Type Recessed
Housing Finish White

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok