![jun4rlag206lm30kwfl120wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/510679069.jpg?preset=medium)
ACUITY 4 inch 120V 3000K 600LM Basics Series 4RLA Generation 2 LED Round Adjustable Retrofit Downlight Wide Flood, White
Description
The Juno Basics Series 4RLA Adjustable is designed for vertical aiming up to 35° and is offered in a choice of optics: 25° narrow flood, or 65° wide flood. In this all in one design, the LED light engine is mounted directly to the housing for superior thermal management and the gimbal trim with built-in flange is made of durable die cast aluminum. The 4RLA adjustable provides over 600 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 10.5-watts input, you can expect lighting energy savings of as much as 85%.
Specifications
Brand Name | Juno | Item Name | LED Recessed Downlight |
Type | Generation 2, Adjustable, Wide Flood | Voltage Rating | 120 V |
Fixture Wattage | 10.5 W | Lamp Type | LED |
Housing Material | Aluminum | Series | Basics |
Lamp Base | Medium | Beam Angle | 65° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Optic | Lumens | 600 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5 in dia x 2 in H | Standards | UL and cUL Listed, Energy Star Certified, California Title 24 Compliant |
UPC | 661209652584 |
Packages
1 - UNIT - 1 |