![jun4rldg409lm30kfrpcwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/221314354.jpg?preset=medium)
ACUITY 4-inch 3000K RLD Series LED Retrofit Trim Module, White
Description
With Juno Retrofit 3000K Warm White LED Retrofit Downlight RLD 4-inch trim modules, upgrading your existing 4-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Specifications
Brand Name | Juno | Item Name | LED Retrofit Downlight |
Type | Generation 4 | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | Basics |
Lamp Base | Medium | Recessed Trim Type | 4 in Round Baffle |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 900 lm | Mounting Type | Recessed |
Housing Finish | White with White Trim Ring | Dimensions | 5 in dia x 2-7/8 in H |
Special Features | Forward/Reverse Phase Cut Driver | Standards | UL and cUL Listed, Energy Star Certified |
UPC | 194994892854 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 | 546 - SKID - 546 |