![jun4semwsww590crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929501.jpg?preset=medium)
ACUITY 266XR6 4-inch E-Series Switchable White LED Retrofit Module, White
Description
The 4in E Series recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications
Specifications
Brand Name | Juno | Item Name | Retrofit LED Downlight |
Voltage Rating | 120 V | Fixture Wattage | 8.6 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Series | 4SE |
Recessed Trim Type | 4 in Baffle | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 700 lm |
Mounting Type | Recessed | Housing Finish | White/Smooth |
Dimensions | 5-1/4 in dia x 3-1/16 in H | Standards | CSA Certified, California Title 20 Compliant, California Title 24 Part 6, Energy Star Certified |
Application | For Wet Location | UPC | 194994160496 |
Packages
1 - UNIT - 1 | 672 - SKID - 672 |