Abbotsford
jun5rla06lm30k90cri120wh

ACUITY 5 inch 120V 3000K 600LM Basics Series 5RLA LED Round Adjustable Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243V6A

Description

The Juno Basics Series 5RLA Adjustable is designed for vertical aiming up to 35° and 359° rotation. The 5RLA is offered in a choice of optics: 25° narrow flood, or 70° wide flood. In this all in one design, the LED light engine is mounted directly to the housing for superior thermal management and the gimbal trim with built-in flange is made of durable die cast aluminum. The 5RLA adjustable provides over 650 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 10.5-watts input, you can expect lighting energy savings of as much as 85%.

Specifications

Brand Name Acuity Brands Item Name LED Retrofit Trim
Type Adjustable Lamp Type LED
Recessed Trim Type 5 in Gimbal Average Life 50000 hr
Color Temperature 3000 K Lumens 650 lm
Mounting Type Recessed Housing Finish White
For Use With Standard 5 in IC or Non-IC Recessed Housings

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok