
ACUITY 5 inch 120V 3000K 600LM Basics Series 5RLD Generation 2 LED Wet Location Round Baffle Retrofit Downlight, White
Description
With Juno Retrofit LED Basics Series 5RLD 5-inch trim modules, upgrading your existing 5-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. The 5RLD LED retrofit provides up to 600 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 11.5-watts input, you can expect lighting energy savings of as much as 85%. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Specifications
Brand Name | Juno | Item Name | LED Retrofit Downlight |
Type | Generation 2 | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | Basics |
Lamp Base | Medium | Recessed Trim Type | 6 in Round Baffle |
Average Life | 44000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 700 lm |
Mounting Type | Recessed | Housing Finish | White with White Baffle |
Special Features | Forward/Reverse Phase Cut Driver | Standards | UL and cUL Listed, Energy Star Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |