ACUITY 6-inch 120V 3500K 900LM Basic Series LED Retrofit Downlight, White
Description
Commercial 6 inch Downlight LED Retrofit Kit. Juno® Basics Series™ 6RLC Retrofit LED assembly is the ideal way to upgrade virtually any existing 6-inch, non-IC, recessed commercial open frame rough-in section to high-performance LED illumination in a matter of minutes. They deliver over 900 lumens from just 12.4 W, offering light output comparable to 26-watt CFL. The all-in-one design features an advanced LED light engine mounted directly to the cast aluminum trim with integral white baffle and flange. Torsion springs in combination with the patent pending Universal Mounting Bracket make installation a breeze.
Specifications
Brand Name | Juno | Sub Brand | Basics Series™ |
Item Name | LED Recessed Retrofit Downlight | Type | Commercial, Non-IC, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 12.4 W |
Recessed Trim Type | 6 in Baffle | Average Life | 36000 hr |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lumens | 900 lm | Mounting Type | Recessed |
Housing Finish | White with White Trim Ring | Dimensions | 7-5/8 in dia x 2-1/2 in H |
Special Features | Forward/Reverse Phase Cut Driver | For Use With | CV6, CH6, M6, M6-E, MX6, MX6-E, TC906, TC906H, TC920 Juno Housing |
Standards | UL, cUL Listed, Energy Star Certified | Application | For Wet Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |