![jun6rls10lm27k90cri120wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932372.jpg?preset=medium)
ACUITY 6 inch 10W 120V 2700K 1000LM Basics Series 6RLS LED Wet Location Surface Mount Downlight, White
Description
There’s never been an easier to install LED fixture than the Juno® Basics Series™ 6RLS Surface Mount LED. The 6RLS attaches directly to any standard junction box in two simple steps. No recessed housing required. Use it as a downlight or a sconce. Super-thin fixture fits flush with any flat surface, mimicking the appearance of a recessed downlight. All in one design includes LED light engine, lens and trim. Available in 14.5-watt at 1000 lumens, and 10-watt at 750 lumens. These ultra-efficient fixtures provide energy savings up to 85% when compared to equivalent incandescent light source.
Specifications
Brand Name | Juno | Item Name | LED Downlight Fixture |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Material | Aluminum | Series | 6RLS |
Lamp Wattage | 15 W | Number of Lamps | 1 |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 90 |
Lumens | 1000 lm | Mounting Type | Surface |
Housing Finish | White | Dimensions | 7-3/8 in dia x 1-7/8 in H |
Special Features | Forward/Reverse Phase Cut | Standards | UL Listed, Energy Star Certified |
Packages
1 - UNIT - 1 |