ACUITY 4 inch 120V 2700K 600LM IC New Construction LED Downlight, Generation 3 Technology
Description
The 4-inch LED downlight’s new construction housing with integral light engine is designed to provide 50,000 hours of life and is compatible with many standard Juno trims. The IC-rated LED features an Air-Loc® sealed housing to stop infiltration and exfiltration of air, reducing heating and cooling costs without extra gaskets.
Specifications
Brand Name | Juno | Item Name | LED Pot Light |
Type | Symmetric, Direct | Lamp Type | LED |
Housing Material | Aluminum | Lamp Wattage | 11 W |
Color Temperature | 2700 K | Ballast Type | Electronic Transformer |
Lens Type | Opal Glass | Lumens | 600 lm |
Housing Finish | Matte Gray | Dimensions | 101.6 mm OD x 301.625 mm L x 152.4 mm W |
Includes | Control Unit, Lamp | UPC | 661209320124 |
Packages
1 - UNIT - 1 |