![junic1ledg406lm27k90](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287535492.jpg?preset=medium)
ACUITY 4 inch 120V 2700K 600LM Juno IC-Rated New Construction LED Downlight
Description
LED downlight. 4 inch IC-rated 600 lumen. 2700 K colour temperature. Dedicated 120 V only (forward phase and ELV dimming). New construction housing with integral light engine and choice of dimmable drivers 11.5 W nominal dedicated 120 V driver with forward phase and ELV dimming or 12.6 W nominal universal 120 to 277 V driver with 0 to 10 V dimming. Shallow housing construction allows for fit in 2 x 6 construction. IC housing designed for use with IC or non-IC construction. Wide flood optic provided as standard.
Specifications
Brand Name | Acuity Brands | Item Name | LED Downlight |
Type | Direct Light Outlet, Symmetric, Non-Dimmable, Non-Adjustable, Square | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 4 in |
Lamp Wattage | 11.5 W | Light Color | White |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 90 |
Ballast Type | Electronic Transformer | Lumens | 600 lm |
Mounting Type | Ceiling | Housing Finish | Gloss White |
Dimensions | 171.45 mm W x 152 mm H | Includes | Control Unit |
UPC | 661209387431 |
Packages
1 - UNIT - 1 |