Abbotsford
junic20ledg327k1

ACUITY 5-inch 120V 600LM 2700K IC New Construction LED Downlight

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:IC20LEDG3-27K-1

Description

The 5-inch downlight offers a dedicated LED, new construction housing with integral light engine. The LED housing is designed to provide 50,000 hours of life and is compatible with many standard Juno trims. Besides being almost maintenance-free, the downlight is Air-LocĀ® sealed to stop infiltration and exfiltration of air, which reduces heating and cooling costs without an extra gasket. The downlight can also be completely covered with insulation and features a shallow housing design which allows the fixture to fit into a 2 x 6 construction.

Specifications

Brand Name Juno Item Name 5 in IC Housing with Electronic Transformer
Type New Construction, Generation 3, Direct Light Outlet, Symmetric Light Voltage Rating 120 V
Lamp Type 2700 K 600 lm 50000 hr LED Ceiling Opening 5-5/8 in
Housing Material Aluminum Lamp Wattage 11 W
Standards UL, cUL Listed, Energy Star Certified, RoHS Compliant, California T24-2008 UPC 661209320544

Packages

1 - UNIT - 1 2 - UNIT - 2