ACUITY 5 inch Dedicated LED New Construction Housing
Description
The Juno IC20 LEDT24 5-inch dedicated LED housing for use with Juno retrofit LED trim modules offers an energy-efficient, Air-LocĀ® sealed housing that stops ex-filtration and infiltration of air, reducing heating and cooling costs without extra gaskets. The IC-rated housing can also be completely covered with insulation.
Specifications
Brand Name | Juno | Item Name | 5 in New Construction Housing |
Type | Round, IC | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 5-5/8 in |
Housing Material | Aluminum | Number of Lamps | 1 |
Mounting Type | Ceiling | For Use With | Juno Retrofit LED Trim Modules |
Standards | UL Listed | Application | Recessed Commercial, Recessed Residential, Damp Location, Wet Location with appr Trims, IC Rated, Air-Loc |
UPC | 661209421517 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |