ACUITY 255TYC 6-inch 120/277V 4000K 1500LM 90CRI JCLR6L Series Commercial LED Retrofit Trim, White
Description
Juno® Commercial LED Retrofit Trim assemblies are the ideal way to upgrade existing incandescent, CFL and HID commercial housings to high-performance LED. The all-in-one design features an advanced LED light engine mounted directly to the spun aluminum trim with regressed diffusing lens in white or haze finish. Installation is fast and simple with the unique quick disconnect feature from the junction box.
Specifications
Brand Name | Juno | Item Name | Retrofit Trim |
Mounting | Recessed | Size | 6 in |
Material | Aluminum | Color/Finish | White |
Dimensions | 8-3/16 in W x 4-15/16 in H | For Use With | MVOLT 4K 1500 lm LED Downlight |
UPC | 661209615435 |
Packages
1 - UNIT - 1 |