Abbotsford
junjpdz4dcalo10sww5wdwwh

ACUITY 271700 4-inch 5CCT JPDZ4 Series Podz™ LED Downlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:271700
Documents Documents

Description

Podz™ LED 4 inch canless, low profile down light. With Juno Podz 4-inch LED down lights, installing recessed lighting has never been easier. Juno Podz™ combines a low profile, IC rated mechanical form of less than 3” tall with the appearance of a deeply regressed down light that installs directly into the plenum, eliminating the need for a traditional recessed housing. Be in control of the lighting in your space with three lumen packages (700L, 1000L, 1200L) and five switchable white LED color temperatures (27K, 30K, 35K, 40K, 50K) to choose from directly on the down light making this a go-to fixture that easily adapts to the different ceiling mounting heights and performance levels demanded by the application. In addition, set the mood with the included WarmDim®(2850K-1900K) feature that provides the warmth and ambiance of traditional incandescent light sources. The dimmable LED light engine features cutting-edge color mixing technology which delivers exceptional color rendering at all LED color temperatures and is offered in a 120-volt option only or universal MVOLT 120-277V voltage. With remodel or new construction mounting options, Juno Podz™ can be installed virtually anywhere for a variety of residential and commercial applications.

Specifications

Brand Name Juno Sub Brand Podz™
Item Name LED Recessed Downlight Type Adjustable Lumen Output, Canless, Low Profile
Voltage Rating 120 V Fixture Wattage 15 W
Lamp Type LED Ceiling Opening 4-1/2 in
Housing Material Aluminum Series JPDZ4
Amperage Rating 0.13 A Recessed Trim Type 4 in Round Cone
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 1200 lm Mounting Type Junction Box
Housing Finish White Dimensions 5-5/16 in dia x 2-5/16 in H
Standards cULus Listed, California Title 24 Compliant, Energy Star Certified, NOM Certified Application For Commercial, Residential Applications
UPC 194995197125

Packages

1 - UNIT - 1 6 - UNIT - 6 216 - SKID - 216