![junjpdz6dbalo10sww5wdwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439312008.jpg?preset=medium)
ACUITY 268S6Y 6-inch Canless Round Podz Series LED Downlight Baffle,White
Description
TWX LED Size 1 Wallpack, LED, Adjustable light output, 5000K , 120-277V, Textured dark bronze, super durable
Specifications
Brand Name | Juno | Sub Brand | Podz™ |
Item Name | LED Downlight | Type | Low Profile, Canless, Adjustable Lumen Output |
Voltage Rating | 120 V | Fixture Wattage | 15.2 W |
Lamp Type | LED | Ceiling Opening | 6-7/8 in |
Housing Material | Aluminum | Amperage Rating | 0.13 A |
Recessed Trim Type | 6 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 1200 lm | Mounting Type | Junction Box |
Housing Finish | White | Dimensions | 7-5/8 in dia x 2-3/4 in H |
Standards | cULus Listed, Energy Star Rated | Application | For a Breadth of Residential and Commercial Applications |
UPC | 194994607359 |
Packages
1 - UNIT - 1 | 216 - SKID - 216 |