Abbotsford
junjsbt6in30k90crimwwlm6

ACUITY 271W06 6-inch 3000K 990LM JSBT Series Tapered Surface Mount Disk Light

Price $16.52 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:271W07

Description

The 6in. JSBT SlimBasics™ Tapered LED Disk Light Series provides even illumination where you need it most. Designed to provide good lighting quality, while also being budget friendly, the JSBT is the lowest total install cost LED solution for residential spaces. The matte white aluminum housing is aesthetically pleasing bringing a design element that blends with any décor. Perfect for use in single-family, multi-family and light commercial spaces including kitchens, closets, hallways, bathrooms, laundry rooms and much more.

Specifications

Brand Name Acuity Brands Item Name LED Fixture
Type Dimmable Voltage Rating 120 V
Lamp Type LED Recessed Trim Type Round
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 990 lm Mounting Type Surface
Dimensions 6 in UPC 194995365388

Packages

1 - UNIT - 1 6 - UNIT - 6 600 - SKID - 600