ACUITY MD1L27K-FL-BL 4.8W 12VAC 2700K MD1L Series Mini LED Recessed Flood Downlight, Black
Description
The Mini LED recessed downlight is IC rated for insulated or non-insulated applications.FEATURES:• Sleek, compact form factor provides direct accent lighting with low glare optic system that approximates the light output and distribution of 20W halogen lamps • Ideal for both residential and commercial limited space applications including niches, bookshelves, displays and cabinets • Remote mount Class 2 120V to 12V AC electronic or magnetic driver/transformer required• Designed to provide 50,000 hours of life • 5 year limited warranty on LED components.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | LED Pot Light | Type | Symmetric, Direct |
Voltage Rating | 12 VAC | Lamp Type | LED |
Housing Material | Aluminum | Lamp Wattage | 5 W |
Number of Lamps | 1 | Recessed Trim Type | 1 in Round |
Color Temperature | 2700 K | Ballast Type | Electronic Transformer |
Enclosure Type | IP65 | Housing Finish | Matte Black |
Dimensions | 56.896 mm OD x 152.4 mm L x 3.175 mm H | Includes | Lamp |
Application | Display and Casework, Recessed Commercial, Recessed Residential, Damp Location, Wet Location, Dark Sky | UPC | 661209293824 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |