Abbotsford
junmd1l27kflsn

ACUITY MD1L27K-FL-SN 4.8W 12VAC 2700K MD1L Series Mini LED Recessed Flood Downlight, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:MD1L27K-FL-SN

Description

The Mini LED recessed downlight is IC rated for insulated or non-insulated applications.FEATURES:• Sleek, compact form factor provides direct accent lighting with low glare optic system that approximates the light output and distribution of 20W halogen lamps • Ideal for both residential and commercial limited space applications including niches, bookshelves, displays and cabinets • Remote mount Class 2 120V to 12V AC electronic or magnetic driver/transformer required• Designed to provide 50,000 hours of life • 5 year limited warranty on LED components.

Specifications

Brand Name Juno Item Name LED Pot Light
Type Symmetric, Direct Voltage Rating 12 V
Lamp Type LED Housing Material Aluminum
Lamp Wattage 5 W Color Temperature 2700 K
Ballast Type Electronic Transformer Housing Finish Matte Nickel
Dimensions 56.896 mm OD x 152.4 mm L x 3.175 mm H Includes Lamp
UPC 661209293831

Packages

1 - UNIT - 1 6 - UNIT - 6