Abbotsford
junrb4scrgbwmwm6

ACUITY 27764S 4-inch RetroBasic Smart LED RGBW Trim Kit, Matte White

Price $41.76 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:27764S
Documents Documents

Description

The RetroBasics™ Smart LED trim kits with RGBW color changing functionality is the perfect way to get connected with a Smart Home Lighting solution. Once connected to the smart home platform via Bluetooth or Zigbee, the Smart RetroBasics LED trims can be controlled either via voice command, time schedules, or with the app. Commission through the SmartThings app or Alexa and Google voice assistant apps. Once installed, controlling the lighting from your mobile device is simple and easy to customize lighting from on/off, fine-tuning the color temperatures (2700K to 5000K) or tunable RGBW for full color spectrum options, dimming to set the mood, and grouping to control an entire lighting application at once. The Smart RGBW trim kit is used to replace legacy incandescent technology in an already installed housing or pair with the quick connect LED housings for a low-cost LED downlight solution.

Specifications

Brand Name Acuity Brands Item Name LED Recessed Downlight
Lamp Type LED Recessed Trim Type 4 in
Mounting Type Recessed Housing Finish White
UPC 196182598630

Packages

1 - UNIT - 1