Abbotsford
juns2x4bl3935uwh3

ACUITY 2 ft x 4 ft Recessed LED Troffer - 3900LM Dimmable

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:249L9W

Description

2x4 Low Profile Troffer. The ideal upgrade from traditional fluorescent troffers, the new Indy X-Series LED Low Profile Basket recessed luminaries offer indirect, low-glare, ultra-efficient illumination for today's commercial buildings. The specially formulated high transmission optic features a textured opal, patterned round or patterned square surface on one side specially designed for lighting lenses. These LED fixtures provide uniform illumination when installed in suspended or drywall ceilings. Plus, they are much more energy-efficient than fluorescent, reducing operating costs by 50% vs T8 Fluorescent and offer superior service life.

Specifications

Brand Name Indy Item Name Recessed LED Troffer
Type T-Bar, Low Profile Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Fixture Wattage 36 W Lamp Type LED
Housing Finish White Series S2X4BL
Average Life 50000 hr Color Temperature 3500 K
Color Rendering Index (CRI) 80 Lens Type Textured Opal
Lumens 3900 lm Housing Material Cold Rolled Steel
Dimensions 4 ft L x 2 ft W x 3-7/8 in D Standards ETL, UL, DLC Listed, CSA Certified

Packages

1 - UNIT - 1