![junwf4eled30k90crimwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255848477.jpg?preset=medium)
ACUITY 4-inch 3000K 580LM WF4E Series Wafer Static LED Recessed Downlight, White
Description
The 4-inch Waferâ„¢ LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch plenum clearance.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Downlight Fixture |
Type | Wafer-Thin, Dimmable, IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 8.1 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Amperage Rating | 0.09 A |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 580 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 4.7 in dia x 1.1 in H | Standards | Energy Star Certified, Title California 24 Compliant |
Application | For Dining Areas, Bedrooms, Closets, Hallways, Bathrooms, Showers, Kitchens, Basements, Soffits, Entryways and Porches | UPC | 194994316787 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 576 - SKID - 576 |