ACUITY 2734WA 4-inch Wafer Series LED Regressed Switchable Downlight, Brushed Nickel
Description
The 4-inch Juno® Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Recessed Trim Type | 4 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 650 lm |
Mounting Type | Recessed | Housing Finish | Matte White/Brush Nickel/Smooth |
Dimensions | 5 in dia x 1.4 in H | Special Features | Triac Dimming |
Standards | CSA Certified, California Title 24, Energy Star Certified, FCC Title 47, Part 15 Class B, IC Rated | Application | For Wet Location |
UPC | 194995664801 |
Packages
1 - UNIT - 1 |