
ACUITY 4-inch 120V 650LM LED Ultra-Thin Wafer Switchable Downlight, Matte White
Description
The 4-inch Juno Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight Fixture | Type | Switchable, Ultra-Thin, Wafer |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Die-Cast Aluminum | Series | WF4 |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 650 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 5 in L x 3 in H | Standards | UL Listed, CSA Certified, Energy Star Certified, Wet Locations Listed |
Application | For General-Purpose Applications | UPC | 194994243465 |
Packages
6 - UNIT - (6) | 540 - SKID - 540 |