ACUITY 4-inch 11W 120V 27000K LED Downlight Retrofit Module, White
Description
Energy efficient LED retrofit module fits into standard 4” IC or non-IC recessed housings. Replaces 65W incandescent lamp, producing 575 lumens at 11W. Dimmable with most standard incandescent dimmers and electronic low voltage dimmers. LED retrofit module is designed to provide 35,000 hours of life.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | LED Retrofit Downlight Module | Voltage Rating | 120 V |
Fixture Wattage | 11 W | Lamp Type | LED |
Housing Material | Aluminum | Recessed Trim Type | 4 in Round |
Average Life | 35000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Lens Type | Diffused |
Lumens | 575 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 5 in dia x 2-3/4 in H |
Special Features | 60 Hz Frequency | For Use With | Standard 4 in Recessed Housings |
Standards | FCC Title 47, Part 15, Class B | UPC | 661209359384 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |