
LOTUS LED LIGHTS 4 inch 12W Round Venus Adjustable Recessed LED, Black
Description
VENUS 4 inch Black Round Adjustable Recessed LED 12W with dim to warm selectable color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.
Specifications
Brand Name | Lotus LED Lights | Item Name | LED Recessed Downlight |
Type | Adjustable, Venus | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 - 4-1/2 in | Beam Angle | 38° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 780/820/890/920/910 lm | Housing Finish | Black |
Dimensions | 5 in dia x 2.25 in H | Standards | cETLus Listed, Energy Star Certified, Title 24 Compliant |
Application | For Commercial and Residential Recessed | UPC | 733447500825 |
Packages
1 - UNIT - 1 |