LOTUS ADLED4S12WDTWWHLREY FIXT LED RCS 4in RNDADJ WARM DIM 700LM WHI
Description
VENUS 4 inch White Round Adjustable Recessed LED 12W with dim to warm selectable color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.
Specifications
Brand Name | Lotus LED Lights | Item Name | LED Recessed Lighting |
Type | Round, Venus Adjustable, Gimbal | Voltage Rating | 120 VAC |
Fixture Wattage | 12 W | Lamp Type | LED |
Ceiling Opening | 4 in | Beam Angle | 38° |
Average Life | 50000 hr | Color Temperature | 1800/3000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 700 lm |
Housing Finish | White | Dimensions | 5 in dia x 2-1/4 in H |
Standards | cETLus Listed, Energy Star Certified, Type IC Air-Tight, T24 Compliant | Application | For Commercial, Residential |
UPC | 733447500818 |
Packages
1 - UNIT - 1 |