
LOTUS LED LIGHTS 4-inch 12W 5CCT Round Venus Adjustable Recessed LED, White
Description
VENUS 4 inch White Round Adjustable Recessed LED 12W with 5CCT selectable color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.
Specifications
Brand Name | Lotus LED Lights | Item Name | Venus Adjustable Recessed Gimbal Fixture |
Type | Type IC, Wet Location and Air-Tight | Voltage Rating | 120 VAC 50/60Hz |
Fixture Wattage | 12 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 - 4-1/2 in | Beam Angle | 38° |
Recessed Trim Type | Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 780/820/890/920/910 lm | Housing Finish | White |
Dimensions | 4 in ID x 5 in OD x 2-1/4 in D | Special Features | TRIAC Dimmable 5 - 100% |
Standards | Energy Star Certified, cETLus Listed, Title 24 Compliant | Application | Commercial and Residential Recessed |
UPC | 733447500795 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |