![lotfrled4s12w5cctplwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/434811175.jpg?preset=medium)
LOTUS FR-LED-4-S12W-5CCT-PL-WH FIXT LED SLIM RCS 4inFIRE RATED 800LM 5CCT WH
Description
4 inch Round Fire Rated Ultra Slim Recessed LED 5CCT 12W with Integral Driver In Connection Box. 2 Hour Fire Rated without additional housing or hardware. Type IC and Air-Tight Rated - No Housing Required. Heat Resistant Steel Casing provides up to 2 Hour Fire Protection. Heavy Duty Steel Spring Clips for easy installation. 1-1/4 inch Spring Height for installations on up to 2 x 5/8 inch drywall. Plenum Rated Cable for Commercial Installations. 1/2 inch Thin - Install in Limited Ceiling Spaces. Driver Inside Connection Box - No Junction Box Needed. 5 CCT User Selectable Light Colors. CRI 90+ for True Color Rendering.
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |