LOTUS LED LIGHTS LD4R-30K-4R-WR-WT 4" Round Deep Regressed LED - Elegant Design Without Glare
Description
4" Round Deep Regressed 15W WR-WT 3000K 30° 1200 lm
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Downlight Fixture | Type | Home - Lighting Fixtures |
Voltage Rating | 120 V | Fixture Wattage | 15.0 W |
Lamp Type | recessed | Ceiling Opening | 4 in |
Housing Material | Aluminum Alloy | Series | 4" |
Amperage Rating | 0.125 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 30 degrees |
Light Color | Soft White | Lens Type | acrylic lens |
Lumens | 1200 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | recessed | Dimensions | 4.875 x 4.875 x 3.5 in |
For Use With | Stand Alone | Application | Downlight |
UPC | 606638036352 |
Packages
1 - UNIT - 1 |