LOTUS LRG3-30K-4RSL-WH FIXT LED RCS 4in ADJ D/L3K 600LM WHI DIM
Description
3" Round Regressed Gimbal 7.5W LED 3000K 4" 30° from 5° to 55°
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Gimbal Downlight Fixture | Type | Home - Lighting Fixtures |
Voltage Rating | 120 V | Fixture Wattage | 7.0 W |
Lamp Type | recessed | Ceiling Opening | 3.5 in |
Housing Material | Aluminum Alloy | Series | 4" |
Amperage Rating | 0.0583 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 30 degrees |
Light Color | Soft White | Lens Type | acrylic lens |
Lumens | 600 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | recessed | Dimensions | 5.75 x 5.75 x 3.0 in |
For Use With | Stand Alone | Application | Downlight |
UPC | 721248958808 |
Packages
1 - UNIT - 1 |