LOTUS LED LIGHTS LRG4-30K-BK 4" Round Regressed Gimbal 11.4W LED 3000K Black 38°
Description
4" Round Regressed Gimbal 11.4W LED 3000K Black 38°
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Gimbal Downlight Fixture | Type | Home - Lighting Fixtures |
Voltage Rating | 120 V | Fixture Wattage | 11.0 W |
Lamp Type | recessed | Ceiling Opening | 5 in |
Housing Material | Aluminum Alloy | Series | 4" |
Amperage Rating | 0.0916 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 38 degrees |
Light Color | Soft White | Lens Type | acrylic lens |
Lumens | 1000 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | recessed | Dimensions | 5.75 x 5.75 x 3.0 in |
For Use With | Stand Alone | Application | Downlight |
UPC | 648044944142 |
Packages
1 - UNIT - 1 |