LOTUS LRG6-30K-6RSL-WH FIXT LED RCS 6in ADJ D/L3K 1200LM WHI DIM
Description
6" Round Regressed Gimbal 15W LED 3000K 6" 30° Sloped Trim from 10° to 50°
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Gimbal Downlight Fixture | Type | Home - Lighting Fixtures |
Voltage Rating | 120 V | Fixture Wattage | 15.0 W |
Lamp Type | recessed | Ceiling Opening | 6.25 in |
Housing Material | Aluminum Alloy | Series | 6" |
Amperage Rating | 0.125 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 10 degrees |
Light Color | Soft White | Lens Type | acrylic lens |
Lumens | 1200 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | recessed | Dimensions | 7.0 x 7.0 x 4.0 in |
For Use With | Stand Alone | Application | Downlight |
UPC | 721248958921 |
Packages
1 - UNIT - 1 |