Abbotsford
lcl1050lrn0935

PHILIPS LIGHTING 5 inch 20W 120V 3500K 1000LMS Lytecaster Xceed Round LED Light Engine

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1050LRN0935

Description

Housing: .026 23ga galvanized steel. cULus listed for direct contact with thermal insulation. Airseal® housing minimizes air leakage to less than 2 CFM at 1.57PSF (or 75PA), which complies with Title 24, the International Energy Conservation Code, and Washington State Energy Code (Section 502.4). This reduces heat loss and condensation in ceiling. Access door for inspection of junction box. 2. Lower frame and top cover: .026 23ga galvanized steel. Accommodates ceilings up to 1 5/8 (41mm) thick. 3/8 (9.5mm) deep integral lip with four notches at 90° apart to simplify alignment. Locks into position along length of mounting bars with locking screws. Indicator lines on housing top and sides to simplify alignment. 3. Retaining clips: Permit easy and fast installation of light engine junction box: 2 1/2 (64mm) x 5 3/8 (137mm) x 2 (51mm) .032 21ga. Galvanized steel. cULus listed 90º C supply conductors. Rated for branch circuit wiring supplying connected luminaires (daisy chaining).

Specifications

Brand Name Philips Lighting Item Name LED Pot Light
Type Symmetric, Direct Light Outlet Voltage Rating 120 V
Lamp Type LED Housing Material 23 ga Galvanized Steel
Lighting Technology LED Lamp Wattage 20 W
Light Output 950 lm Color Temperature 3500 K
Ballast Type Electronic Transformer Housing Finish Matte Black
Dimensions 610 mm L x 209 mm W x 89 mm D Includes Control Unit, Lamp
Standards cULus Listed UPC 662057483139

Packages

1 - UNIT - 1