![lcl1050lrndlcdw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685944.jpg?preset=medium)
PHILIPS LIGHTING 5 inch Lytecaster Xceed LED, Round Lensed Downlight, Light Engine/Trim, Clear Difuse, White Flange
Description
Xceed LED Trim: Faceplate trims provide more light output than a 65W BR30 with high transmission, non yellowing lens. cULus listed for wet location.
Specifications
Brand Name | Lightolier | Item Name | Lensed Downlight Trim |
Type | Round | Dimensions | 5 in dia |
For Use With | Lytecaster Recessed LED Downlight | Standards | cULus Listed |
UPC | 662057483504 |
Packages
1 - UNIT - 1 |