![lcl1001led09n271](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687980.jpg?preset=medium)
PHILIPS LIGHTING 5 inch 120V 2700K 900LM 1001LED Series Lytecaster LED Non-IC Frame-In Kit, Grey
Description
Lytecaster Uniframe proven to be the best-in-class for T-Bar ceiling installation. Tool free installation in commercial non-insulated ceilings. Ideal for light commercial, hospitality and multi-family installations.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | LED Pot Light | Type | Symmetric, Direct |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Material | Steel |
Lamp Wattage | 24 W | Recessed Trim Type | 5 in |
Color Temperature | 2700 K | Ballast Type | Electronic Transformer |
Lumens | 900 lm | Housing Finish | Matte Gray |
Dimensions | 127 mm OD x 612.775 mm L x 228.6 mm W | Special Features | High-Gloss Reflector |
Includes | Control Unit, Lamp | UPC | 662057383668 |
Packages
1 - UNIT - 1 |